Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 97201 430 Stainless Steel 1-Gang Standard Size Wallplate

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97201 430 Stainless Steel 1-Gang Standard Size Wallplate

SKU: 1189
Mulberry Standard size 1-Gang wallplate in satin finish, has 430 stainless steel construction. This 3.281-Inch box mountable wallplate is suitable for data transmission. Wallplate is UL listed.
  • Perfect for effective data transmission
  • Cut-out size of 5/8-Inch die
  • Features 430 stainless steel construction

Overview

Mulberry Standard size 1-Gang wallplate in satin finish, has 430 stainless steel construction. This 3.281-Inch box mountable wallplate is suitable for data transmission. Wallplate is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Manufacturer Part Number
97201
Made In America
Yes
Standards
UL Listed
Manufacturer Name
Mulberry
Mounting
3.281 Inch Box
Number of Gangs
1.0000
Orientation
No
UNSPSC
43223300
Shape
No
RoHS Flag
No
Type
Standard Size
UPC
09532797201
Material
430 Stainless Steel
Item Name
Wallplate
GTIN
00095327972017
Finish
Satin
Brand Name
Mulberry
Energy Star Flag
No
Configuration
(1) Hole
Country Of Origin
United States of America
Cutout Size
5/8 Inch Dia
sku
1189
Phase
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.