Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 97171 430 Stainless Steel 1-Gang Standard Size Wallplate

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97171 430 Stainless Steel 1-Gang Standard Size Wallplate

SKU: 1170
Mulberry Standard size 1-Gang wallplate in satin finish, has 430 stainless steel construction. This 1/2-Inch knockout wallplate is 3.281-Inch box mountable. It is suitable for data transmission. Wallplate is UL listed.
  • Suitable for data transmission
  • Knockout of size 1/2-Inch
  • Features 430 stainless steel construction

Overview

Mulberry Standard size 1-Gang wallplate in satin finish, has 430 stainless steel construction. This 1/2-Inch knockout wallplate is 3.281-Inch box mountable. It is suitable for data transmission. Wallplate is UL listed.

Specifications

Orientation
No
Standards
UL Listed
GTIN
00095327971713
UNSPSC
43223300
Shape
No
RoHS Flag
No
Country Of Origin
United States of America
Energy Star Flag
No
Made In America
Yes
Configuration
(1) Knockout
Brand Name
Mulberry
Type
Standard Size
UPC
09532797171
Manufacturer Name
Mulberry
Manufacturer Part Number
97171
Number of Gangs
1.0000
Finish
Satin
Item Name
Wallplate
Material
430 Stainless Steel
Mounting
3.281 Inch Box
Phase
No
Is PFA Discontinued
No
Leaf Node Search
Mounting & Faceplates
Category Level One Search
Datacom
Category Level Two Search
Copper Connectivity
Category Level Three Search
Mounting & Faceplates

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.