Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 97156 430 Stainless Steel Box Mount Standard Size 6-Gang Blank Wallplate

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97156 430 Stainless Steel Box Mount Standard Size 6-Gang Blank Wallplate

SKU: 1160
Mulberry Metal 6-Gang Standard Blank wallplate features 430 stainless steel construction with satin finish. This vertical oriented wallplate is box mountable for easy installation. Wallplate is GSA approved.
  • Features general construction finish
  • Vertical orientation
  • Supports 3.281-Inch box mounting

Overview

Mulberry Metal 6-Gang Standard Blank wallplate features 430 stainless steel construction with satin finish. This vertical oriented wallplate is box mountable for easy installation. Wallplate is GSA approved.

Specifications

Type
Standard Size
Number of Gangs
6.0000
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Shape
No
RoHS Flag
No
Orientation
No
UNSPSC
39121704
GTIN
00095327971560
Mounting
3.281 Inch Box
Manufacturer Name
Mulberry
Manufacturer Part Number
97156
UPC
09532797156
Material
430 Stainless Steel
Standards
GSA Compliant
Brand Name
Mulberry
Finish
Satin
Item Name
Blank Wallplate

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.