Tour  

Mulberry 97155 430 Stainless Steel 3-9/32-Inch Box Mount Standard Size 5-Gang Blank Wallplate

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97155 430 Stainless Steel 3-9/32-Inch Box Mount Standard Size 5-Gang Blank Wallplate

SKU: 1152
Mulberry 5-Gang Standard size blank wallplate features 430 stainless steel construction with satin finish. Rectangle wallplate measures 10-Inch x 4.5-Inch x 0.035-Inch. It supports 3.281-Inch box mounting. Blank wallplate is UL listed.
  • 430 Stainless steel construction with satin finish
  • Comes in rectangular shape
  • Features 3.281-Inch box mountable

Overview

Mulberry 5-Gang Standard size blank wallplate features 430 stainless steel construction with satin finish. Rectangle wallplate measures 10-Inch x 4.5-Inch x 0.035-Inch. It supports 3.281-Inch box mounting. Blank wallplate is UL listed.

Specifications

Size
10 Inch Width x 4.5 Inch Height
Thickness
0.035
Shape
Rectangular
Orientation
No
Type
Standard Size
UPC
09532797155
Standards
UL 883 Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327971553
Manufacturer Name
Mulberry
Material
430 Stainless Steel
Number of Gangs
5.0000
Mounting
3.281 Inch Box
Manufacturer Part Number
97155
Brand Name
Mulberry
Finish
Satin
Item Name
Blank Wallplate

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.