Mulberry 97091 430 Stainless Steel Standard Size 1-Gang Wallplate 1-Single Receptacle

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97091 430 Stainless Steel Standard Size 1-Gang Wallplate 1-Single Receptacle

SKU: 1058
Mulberry Standard size 1-Gang rectangle wallplate has 430 stainless steel construction and satin finish. It measures 4.5-Inch x 2.75-Inch. This wallplate has one single receptacle configuration. It is suitable for residential and commercial applications. This wallplate has vertical orientation. Wallplate is UL listed.
  • Suitable for commercial and residential applications
  • Has thickness of 0.035-Inch
  • Comes in satin finish

Overview

Mulberry Standard size 1-Gang rectangle wallplate has 430 stainless steel construction and satin finish. It measures 4.5-Inch x 2.75-Inch. This wallplate has one single receptacle configuration. It is suitable for residential and commercial applications. This wallplate has vertical orientation. Wallplate is UL listed.

Specifications

Size
2.75 Inch Width x 4.5 Inch Height
Thickness
0.035
Shape
Rectangular
Orientation
Vertical
Type
Standard Size
UPC
09532797091
Standards
UL Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327970914
Manufacturer Name
Mulberry
Material
430 Stainless Steel
Number of Gangs
1.0000
Manufacturer Part Number
97091
Brand Name
Mulberry
Configuration
1-Single Receptacle
Cutout Size
1.405 Inch Dia
Finish
Satin
Item Name
Wallplate

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.