Mulberry 97075 430 Stainless Steel Standard Size 5-Gang Toggle Switch Wallplate 5-Toggle Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 97075 430 Stainless Steel Standard Size 5-Gang Toggle Switch Wallplate 5-Toggle Switch

SKU: 1033
Mulberry Metal Standard size 5-Gang rectangle toggle switch wallplate features 430 stainless steel construction and satin finish. It measures 10-Inch x 4.5-Inch. It has 5-toggle switch configurations and supports horizontal orientation. This 0.035-Inch thick toggle switch wallplate is suitable for general-purpose applications. Toggle switch wallplate is UL listed.
  • Suitable for general-purpose application
  • Features 0.035-Inch thickness
  • Measures 10-Inch x 4.5-Inch

Overview

Mulberry Metal Standard size 5-Gang rectangle toggle switch wallplate features 430 stainless steel construction and satin finish. It measures 10-Inch x 4.5-Inch. It has 5-toggle switch configurations and supports horizontal orientation. This 0.035-Inch thick toggle switch wallplate is suitable for general-purpose applications. Toggle switch wallplate is UL listed.

Specifications

Size
10 Inch Width x 4.5 Inch Height
Thickness
0.035
Shape
Rectangular
Orientation
Horizontal
Type
Standard Size
UPC
09532797075
Standards
UL Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327970754
Manufacturer Name
Mulberry
Material
430 Stainless Steel
Number of Gangs
5.0000
Manufacturer Part Number
97075
Brand Name
Mulberry
Configuration
5-Toggle Switch
Finish
Satin
Item Name
Toggle Switch Wallplate

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.