Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 94152 Brass Box Mount Standard Size 2-Gang Blank Wallplate

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 94152 Brass Box Mount Standard Size 2-Gang Blank Wallplate

SKU: 971
Mulberry 2-Gang standard size blank wallplate in satin finish, has brass construction for added durability. This wallplate is suitable for architectural use.
  • Has satin finish for corrosion resistance
  • Made from brass for added durability
  • Suitable for architectural use

Overview

Mulberry 2-Gang standard size blank wallplate in satin finish, has brass construction for added durability. This wallplate is suitable for architectural use.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Country Of Origin
United States of America
Energy Star Flag
No
sku
971
Brand Name
Mulberry
RoHS Flag
No
Shape
No
UPC
09532794152
UNSPSC
39121704
Type
Standard Size
Thickness
0.04
Mounting
3.281 Inch Box
Number of Gangs
2.0000
Finish
Satin
Material
Brass
Manufacturer Part Number
94152
Orientation
Vertical
GTIN
00095327941525
Manufacturer Name
Mulberry
Item Name
Blank Wallplate
Made In America
Yes
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.