Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 94151 Brass Box Mount Standard Size 1-Gang Blank Wallplate

SKU: 962
Mulberry Metal 1-Gang Blank wallplate features brass construction with satin finish. This 0.04-Inch standard size wallplate is ideal for architectural applications. This vertical oriented wallplate is box mountable for easy installation.
  • Suitable for architectural applications
  • Features 0.04-Inch thickness
  • Supports vertical orientation

Overview

Mulberry Metal 1-Gang Blank wallplate features brass construction with satin finish. This 0.04-Inch standard size wallplate is ideal for architectural applications. This vertical oriented wallplate is box mountable for easy installation.

Specifications

List UOM Qty
100
Order UOM
ea
Finish
Satin
Thickness
0
Type
Standard Size
Item Name
Blank Wallplate
Material
Brass
Mounting
2.375 Inch Box
Orientation
No
Shape
No
Number of Gangs
1
GTIN
95327941518
Brand Name
Mulberry
UPC
9532794151
Manufacturer Name
Mulberry
Manufacturer Part Number
94151
sku
962
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.