Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 94073 Brass 3-Gang Standard Size Toggle Switch Wallplate

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 94073 Brass 3-Gang Standard Size Toggle Switch Wallplate

SKU: 936
Mulberry 3-Gang Standard sized toggle switch wallplate features brass construction with satin finish. It has a dimension of 6.375-Inch x 4.5-Inch. This 0.04-Inch thick wallplate comes with three toggle switch configuration. It is great for architectural applications.
  • Made of brass
  • Size of 6.375-Inch x 4.5-Inch
  • Perfect for architectural application

Overview

Mulberry 3-Gang Standard sized toggle switch wallplate features brass construction with satin finish. It has a dimension of 6.375-Inch x 4.5-Inch. This 0.04-Inch thick wallplate comes with three toggle switch configuration. It is great for architectural applications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Country Of Origin
United States of America
Energy Star Flag
No
sku
936
Brand Name
Mulberry
RoHS Flag
No
Shape
No
Size
6.375 Inch Width x 4.5 Inch Height
Standards
UL 883 Listed
UPC
09532794073
UNSPSC
39121704
Type
Standard Size
Thickness
0.04
Number of Gangs
3.0000
Finish
Satin
Material
Brass
Configuration
(3) Toggle Switch
Manufacturer Part Number
94073
Orientation
No
GTIN
00095327940733
Manufacturer Name
Mulberry
Item Name
Toggle Switch Wallplate
Made In America
Yes
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.