Mulberry 94071 Brass Standard Size 1-Gang Toggle Switch Wallplate 1-Toggle Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 94071 Brass Standard Size 1-Gang Toggle Switch Wallplate 1-Toggle Switch

SKU: 918
Mulberry 1-Gang Standard size toggle switch wallplate features brass construction with satin finish. Rectangle wallplate measures 2.75-Inch x 4.5-Inch x 0.04-Inch. Wallplate has one toggle switch configuration. It is suitable for architectural purpose. Toggle switch wallplate is UL listed.
  • Brass construction with satin finish
  • Comes in rectangular shape
  • Measures 2.75-Inch x 4.5-Inch

Overview

Mulberry 1-Gang Standard size toggle switch wallplate features brass construction with satin finish. Rectangle wallplate measures 2.75-Inch x 4.5-Inch x 0.04-Inch. Wallplate has one toggle switch configuration. It is suitable for architectural purpose. Toggle switch wallplate is UL listed.

Specifications

Size
2.75 Inch Width x 4.5 Inch Height
Number of Gangs
1.0000
UNSPSC
39121704
GTIN
00095327940719
Orientation
No
Standards
UL 883 Listed
Type
Standard Size
Item Name
Toggle Switch Wallplate
Material
Brass
Finish
Satin
Configuration
1-Toggle Switch
Brand Name
Mulberry
RoHS Flag
No
Shape
Rectangular
Made In America
Yes
Thickness
0.04
UPC
09532794071
Manufacturer Name
Mulberry
Manufacturer Part Number
94071
Country Of Origin
United States of America
Energy Star Flag
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.