Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 90672 Thermoplastic Standard Size GFI Surge Unbreakable 2-Gang Combination Wallplate (1) Duplex Receptacle (1) Block Duplex Receptacle White Endura™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 90672 Thermoplastic Standard Size GFI Surge Unbreakable 2-Gang Combination Wallplate (1) Duplex Receptacle (1) Block Duplex Receptacle White Endura™

SKU: 124814
Mulberry Endura™ 2-Gang Standard size unbreakable combination wallplate in white color, has rugged thermoplastic construction for longer service life. It measures 4.562-Inch x 4.5-Inch. Wallplate withstand several times more impact, torque and load deflection. Square GFI-surge combination wallplate has horizontal orientation and employs one block duplex receptacle as well as one duplex receptacle configuration. It incorporates flexible design to fit over uneven wall surfaces. Combination wallplate is great for hospitals, schools and other institutional facilities. It comes with matching metal screws for easy installation. Wallplate is UL listed, CSA certified and meets NEC standards.
  • Thicker compared to nylon plates
  • Will not fade or warp against UV light or humidity
  • Grease-, oil- and solvent-resistant
  • Excellent color retention offers no fade or discolor
  • Silk-screening and engraving

Overview

Mulberry Endura™ 2-Gang Standard size unbreakable combination wallplate in white color, has rugged thermoplastic construction for longer service life. It measures 4.562-Inch x 4.5-Inch. Wallplate withstand several times more impact, torque and load deflection. Square GFI-surge combination wallplate has horizontal orientation and employs one block duplex receptacle as well as one duplex receptacle configuration. It incorporates flexible design to fit over uneven wall surfaces. Combination wallplate is great for hospitals, schools and other institutional facilities. It comes with matching metal screws for easy installation. Wallplate is UL listed, CSA certified and meets NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Orientation
Horizontal
Shape
Square
sku
124814
Size
4.562 Inch Width x 4.5 Inch Height
Sub Brand
Endura™
Color
White
Standards
UL Listed, CSA Certified, NEC Compliant
Type
Standard Size, GFI Surge, Unbreakable
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327906722
Country Of Origin
United States of America
Number of Gangs
2.0000
UPC
09532790672
Manufacturer Name
Mulberry
Manufacturer Part Number
90672
Configuration
(1) Duplex Receptacle, (1) Block Duplex Receptacle
Brand Name
Mulberry
Material
Thermoplastic
Item Name
Combination Wallplate
Finish
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.