Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 90402 Thermoplastic Standard Size 2-Gang Unbreakable GFI Block Wallplate (2) Block Duplex/GFI Receptacle White Endura™

SKU: 101349
Mulberry Endura™ Standard size 2-Gang square GFI block wallplate in white color, has thermoplastic construction. It measures 4.562 Inch x 4.5 Inch. Wallplate has two block duplex/GFI receptacle configuration. It is ideal for hospitals, schools and other institutional facilities. Flexible design of this wallplate conveniently fits over uneven wall surfaces. It resists grease, oils and solvents. This wallplate has vertical orientation. Wallplate is UL listed, CSA certified and meets NEC standards.
  • Withstands several times more impact, torque and load deflection than thermoset plates
  • Will not fade or warp against UV light or humidity
  • Excellent color retention offers no fade or discolor

Overview

Mulberry Endura™ Standard size 2-Gang square GFI block wallplate in white color, has thermoplastic construction. It measures 4.562 Inch x 4.5 Inch. Wallplate has two block duplex/GFI receptacle configuration. It is ideal for hospitals, schools and other institutional facilities. Flexible design of this wallplate conveniently fits over uneven wall surfaces. It resists grease, oils and solvents. This wallplate has vertical orientation. Wallplate is UL listed, CSA certified and meets NEC standards.

Specifications

List UOM Qty
100
Order UOM
ea
Standards
UL Listed, CSA Certified, NEC Compliant
sku
101349
Item Name
GFI Block Wallplate
Energy Star Flag
No
Country of Origin
United States of America
Material
Thermoplastic
Number of Gangs
2
GTIN
95327904025
Orientation
Vertical
Shape
Square
Size
4.562 Inch Width x 4.5 Inch Height
Sub Brand
Endura™
Thickness
0
Type
Standard Size, Unbreakable
Finish
No
UNSPSC
39121704
Brand Name
Mulberry
Color
White
UPC
9532790402
Manufacturer Name
Mulberry
Manufacturer Part Number
90402
Configuration
(2) Block Duplex/GFI Receptacle

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.