Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 90102 Thermoplastic Standard Size Unbreakable 2-Gang Wallplate (2) Duplex Receptacle White Endura™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 90102 Thermoplastic Standard Size Unbreakable 2-Gang Wallplate (2) Duplex Receptacle White Endura™

SKU: 115068
Mulberry Endura™ Standard size 2-Gang square wallplate in white color, has thermoplastic construction. It measures 5.5-Inch x 4.5-Inch. Wallplate has two duplex receptacle configuration. It is ideal for hospitals, schools and other institutional facilities. Flexible design of this wallplate conveniently fits over uneven wall surfaces. It resists grease, oils and solvents. Wallplate is UL listed, CSA certified and meets NEC standards.
  • Withstands several times more impact, torque and load deflection than thermoset plates
  • Excellent color retention offers no fade or discolor
  • Comes in white color

Overview

Mulberry Endura™ Standard size 2-Gang square wallplate in white color, has thermoplastic construction. It measures 5.5-Inch x 4.5-Inch. Wallplate has two duplex receptacle configuration. It is ideal for hospitals, schools and other institutional facilities. Flexible design of this wallplate conveniently fits over uneven wall surfaces. It resists grease, oils and solvents. Wallplate is UL listed, CSA certified and meets NEC standards.

Specifications

Type
Standard Size, Unbreakable
Number of Gangs
2.0000
Thickness
0.07
Energy Star Flag
No
Country Of Origin
United States of America
Sub Brand
Endura™
Size
4.562 Inch Width x 4.5 Inch Height
Made In America
Yes
Shape
Square
RoHS Flag
No
Orientation
Vertical
UNSPSC
39121704
GTIN
00095327901024
Manufacturer Name
Mulberry
Manufacturer Part Number
90102
UPC
09532790102
Material
Thermoplastic
Standards
UL 883 Listed, CSA Certified, NEC Compliant
Color
White
Brand Name
Mulberry
Configuration
(2) Duplex Receptacle
Finish
No
Item Name
Wallplate
Is PFA Discontinued
Yes

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.