Mulberry 90073 Thermoplastic Standard Size Unbreakable 3-Gang Toggle Switch Wallplate (3) Toggle Switch White Endura™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 90073 Thermoplastic Standard Size Unbreakable 3-Gang Toggle Switch Wallplate (3) Toggle Switch White Endura™

SKU: 115762
Mulberry Endura™ Standard size 3-Gang rectangle unbreakable toggle switch wallplate in white color, has rugged thermoplastic construction and flexible design. It measures 6.375-Inch x 4.5-Inch. It has three toggle switch configurations and supports horizontal orientation. This excellent color retention wallplate resists grease, oils, UV light or humidity and solvents. It is suitable for hospitals, schools and other institutional facilities. Toggle switch wallplate is UL listed, CSA certified and meets NEC standards.
  • Withstands several times more impact, torque and load deflection than thermoset plates
  • Thicker compared to nylon plates
  • Matching metal screw and self-retaining screw openings on popular configurations to speed installation
  • Silk-screening and engraving

Overview

Mulberry Endura™ Standard size 3-Gang rectangle unbreakable toggle switch wallplate in white color, has rugged thermoplastic construction and flexible design. It measures 6.375-Inch x 4.5-Inch. It has three toggle switch configurations and supports horizontal orientation. This excellent color retention wallplate resists grease, oils, UV light or humidity and solvents. It is suitable for hospitals, schools and other institutional facilities. Toggle switch wallplate is UL listed, CSA certified and meets NEC standards.

Specifications

Size
6.375 Inch Width x 4.5 Inch Height
Number of Gangs
3.0000
UNSPSC
39121704
GTIN
00095327900737
Orientation
Horizontal
Standards
UL Listed, CSA Certified, NEC Compliant
Type
Standard Size, Unbreakable
Sub Brand
Endura™
Item Name
Toggle Switch Wallplate
Material
Thermoplastic
Finish
No
Configuration
(3) Toggle Switch
Brand Name
Mulberry
Color
White
RoHS Flag
No
Shape
Rectangular
Made In America
Yes
UPC
09532790073
Manufacturer Name
Mulberry
Manufacturer Part Number
90073
Country Of Origin
United States of America
Energy Star Flag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.