Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 90072 Thermoplastic Standard Size Unbreakable 2-Gang Toggle Switch Wallplate (2) Toggle Switch White Endura™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 90072 Thermoplastic Standard Size Unbreakable 2-Gang Toggle Switch Wallplate (2) Toggle Switch White Endura™

SKU: 125146
Mulberry Endura™ Standard size 2-Gang square unbreakable toggle switch wallplate in white color, has rugged thermoplastic construction and flexible design. It measures 5.5-Inch x 4.5-Inch. It has two toggle switch configurations and supports horizontal orientation. This excellent color retention wallplate resists grease, oils, UV light or humidity and solvents. It is suitable for hospitals, schools and other institutional facilities. Toggle switch wallplate is UL listed, CSA certified and meets NEC standards.
  • Withstands several times more impact, torque and load deflection than thermoset plates
  • Thicker compared to nylon plates
  • Matching metal screw and self-retaining screw openings on popular configurations to speed installation
  • Silk-screening and engraving

Overview

Mulberry Endura™ Standard size 2-Gang square unbreakable toggle switch wallplate in white color, has rugged thermoplastic construction and flexible design. It measures 5.5-Inch x 4.5-Inch. It has two toggle switch configurations and supports horizontal orientation. This excellent color retention wallplate resists grease, oils, UV light or humidity and solvents. It is suitable for hospitals, schools and other institutional facilities. Toggle switch wallplate is UL listed, CSA certified and meets NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Orientation
Horizontal
Shape
Square
sku
125146
Size
5.5 Inch Width x 4.5 Inch Height
Sub Brand
Endura™
Color
White
Standards
UL Listed, CSA Certified, NEC Compliant
Type
Standard Size, Unbreakable
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327900720
Country Of Origin
United States of America
Number of Gangs
2.0000
UPC
09532790072
Manufacturer Name
Mulberry
Manufacturer Part Number
90072
Configuration
(2) Toggle Switch
Brand Name
Mulberry
Material
Thermoplastic
Item Name
Toggle Switch Wallplate
Finish
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.