Mulberry 86835 Steel Jumbo/Oversize GFI Surge 2-Gang Combination Wallplate 2-Block Duplex/GFI Receptacle White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 86835 Steel Jumbo/Oversize GFI Surge 2-Gang Combination Wallplate 2-Block Duplex/GFI Receptacle White

SKU: 33483
Mulberry Jumbo/oversize GFI surge combination wallplate has steel construction with smooth semi-gloss finish. This 2-Gang square wallplate in white color, measures 5.5-Inch x 5.5-Inch. Wallplate is UL listed.
  • Perfect for covering broken plaster and irregularly cut holes in sheet rock/paneling around the box
  • Used to protect wall surrounding wiring devices thus reducing maintenance
  • Perfect for replacement of plates in old work

Overview

Mulberry Jumbo/oversize GFI surge combination wallplate has steel construction with smooth semi-gloss finish. This 2-Gang square wallplate in white color, measures 5.5-Inch x 5.5-Inch. Wallplate is UL listed.

Specifications

Size
5.5 Inch Width x 5.5 Inch Height
Number of Gangs
2.0000
UNSPSC
39121704
GTIN
00095327868358
Orientation
No
Standards
UL 883 Listed
Type
Jumbo/Oversize, GFI Surge
Item Name
Combination Wallplate
Material
Steel
Finish
Smooth Semi Gloss
Configuration
2-Block Duplex/GFI Receptacle
Brand Name
Mulberry
Color
White
RoHS Flag
No
Shape
Square
Made In America
Yes
UPC
09532786835
Manufacturer Name
Mulberry
Manufacturer Part Number
86835
Country Of Origin
United States of America
Energy Star Flag
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.