Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 86443 Painted Steel Standard Size GFI Surge 3-Gang Combination Wallplate (2) Toggle Switch (1) Block Duplex/GFI Receptacle White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 86443 Painted Steel Standard Size GFI Surge 3-Gang Combination Wallplate (2) Toggle Switch (1) Block Duplex/GFI Receptacle White

SKU: 577
Mulberry Metal 3-Gang Standard size combination wallplate in white color, has stainless steel construction and smooth semi-gloss finish. Rectangular GFI-surge combination wallplate has horizontal orientation and employs two toggle switch as well as one block duplex/GFI receptacle configuration. Combination wallplate is great for general-purpose applications. Wallplate is UL listed.
  • Suitable for general-purpose application
  • Comes in white color
  • Measures 6.37-Inch x 4.5-Inch

Overview

Mulberry Metal 3-Gang Standard size combination wallplate in white color, has stainless steel construction and smooth semi-gloss finish. Rectangular GFI-surge combination wallplate has horizontal orientation and employs two toggle switch as well as one block duplex/GFI receptacle configuration. Combination wallplate is great for general-purpose applications. Wallplate is UL listed.

Specifications

Type
Standard Size, GFI Surge
Number of Gangs
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
Size
6.37 Inch Width x 4.5 Inch Height
Made In America
Yes
Shape
Rectangular
RoHS Flag
No
Orientation
Horizontal
UNSPSC
39121704
GTIN
00095327864435
Manufacturer Name
Mulberry
Manufacturer Part Number
86443
UPC
09532786443
Material
Painted Steel
Standards
UL Listed
Color
White
Brand Name
Mulberry
Configuration
(2) Toggle Switch, (1) Block Duplex/GFI Receptacle
Finish
Semi Gloss
Item Name
Combination Wallplate

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.