Mulberry 86407 Steel Standard Size 7-Gang GFI Block Wallplate 7-Block Duplex/GFI Receptacle White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 86407 Steel Standard Size 7-Gang GFI Block Wallplate 7-Block Duplex/GFI Receptacle White

SKU: 39431
Mulberry Standard size 7-Gang rectangle GFI block wallplate in white color, has steel construction and smooth semi-gloss finish. It measures 13.625-Inch x 4.5-Inch. This wallplate has seven block duplex/GFI receptacle configuration. Vertical orientation wallplate is UL listed.
  • Features steel construction
  • Comes in white color
  • Measures 13.625-Inch x 4.5-Inch

Overview

Mulberry Standard size 7-Gang rectangle GFI block wallplate in white color, has steel construction and smooth semi-gloss finish. It measures 13.625-Inch x 4.5-Inch. This wallplate has seven block duplex/GFI receptacle configuration. Vertical orientation wallplate is UL listed.

Specifications

Size
13.625 Inch Width x 4.5 Inch Height
Number of Gangs
7.0000
UNSPSC
39121704
GTIN
00095327864077
Orientation
Horizontal
Standards
UL Listed
Type
Standard Size
Item Name
GFI Block Wallplate
Material
Steel
Finish
Smooth Semi Gloss
Configuration
7-Block Duplex/GFI Receptacle
Brand Name
Mulberry
Color
White
RoHS Flag
No
Shape
Rectangular
Made In America
Yes
Thickness
0.03
UPC
09532786407
Manufacturer Name
Mulberry
Manufacturer Part Number
86407
Country Of Origin
United States of America
Energy Star Flag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.