Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 86403 Steel Device Mount Standard Size 3-Gang GFI Block Wallplate (3) Block Duplex/GFI Receptacle White

SKU: 545
Mulberry Standard size 3-Gang rectangle GFI block wallplate in white color, has steel construction and smooth semi-gloss finish. It measures 6.375 Inch x 4.5 Inch. This wallplate has three block duplex/GFI receptacle configuration. This wallplate has vertical orientation and is device mountable. Wallplate is UL listed.
  • Features steel construction
  • Comes in white color
  • Measures 6.375 Inch x 4.5 Inch

Overview

Mulberry Standard size 3-Gang rectangle GFI block wallplate in white color, has steel construction and smooth semi-gloss finish. It measures 6.375 Inch x 4.5 Inch. This wallplate has three block duplex/GFI receptacle configuration. This wallplate has vertical orientation and is device mountable. Wallplate is UL listed.

Specifications

List UOM Qty
100
Order UOM
ea
Standards
UL Listed
sku
545
Item Name
GFI Block Wallplate
Energy Star Flag
No
Country of Origin
United States of America
Material
Steel
Mounting
Device
Number of Gangs
3
GTIN
95327864039
Orientation
Horizontal
Shape
Rectangle
Size
6.375 Inch Width x 4.5 Inch Height
Thickness
0
Type
Standard Size
Finish
Smooth Semi Glossy
UNSPSC
39121704
Brand Name
Mulberry
Color
White
UPC
9532786403
Manufacturer Name
Mulberry
Manufacturer Part Number
86403
Configuration
(3) Block Duplex/GFI Receptacle

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.