Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 86402 Steel Device Mount Standard Size 2-Gang GFI Block Wallplate (2) Block Duplex/GFI Receptacle White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 86402 Steel Device Mount Standard Size 2-Gang GFI Block Wallplate (2) Block Duplex/GFI Receptacle White

SKU: 539
Mulberry Standard size 2-Gang square GFI block wallplate in white color, has steel construction and smooth semi-gloss finish. It measures 4.562-Inch x 4.5-Inch. This wallplate has two block duplex/GFI receptacle configuration. This wallplate has vertical orientation and is device mountable. Wallplate is UL listed.
  • Features steel construction
  • Comes in white color
  • Measures 4.562-Inch x 4.5-Inch

Overview

Mulberry Standard size 2-Gang square GFI block wallplate in white color, has steel construction and smooth semi-gloss finish. It measures 4.562-Inch x 4.5-Inch. This wallplate has two block duplex/GFI receptacle configuration. This wallplate has vertical orientation and is device mountable. Wallplate is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Orientation
Vertical
Shape
Square
Size
4.562 Inch Width x 4.5 Inch Height
Color
White
Standards
UL Listed
Thickness
0.03
Type
Standard Size
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327864022
Country Of Origin
United States of America
Number of Gangs
2.0000
UPC
09532786402
Manufacturer Name
Mulberry
Manufacturer Part Number
86402
Mounting
Device
Configuration
(2) Block Duplex/GFI Receptacle
Brand Name
Mulberry
Material
Steel
Item Name
GFI Block Wallplate
Finish
Smooth Semi Gloss

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.