Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 86227 Steel 2-Gang Standard Size Wallplate (1) 30/50-Amp 3-Wire Range/Dryer Receptacle White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 86227 Steel 2-Gang Standard Size Wallplate (1) 30/50-Amp 3-Wire Range/Dryer Receptacle White

SKU: 530
Mulberry 2-Gang standard size wallplate in white color, has a smooth semi gloss finish. It has steel construction for corrosion resistance and durability. This wallplate with a hole, has one 30/50-Amp 3-Wire range/dryer receptacle configuration. The square wallplate with horizontal orientation, measures 4.56-Inch x 0.03-Inch x 4.5-Inch. Wallplate is UL listed.
  • Comes in white color
  • Hole has an inner diameter of 2.125-inches
  • Made from steel for added durability and strength

Overview

Mulberry 2-Gang standard size wallplate in white color, has a smooth semi gloss finish. It has steel construction for corrosion resistance and durability. This wallplate with a hole, has one 30/50-Amp 3-Wire range/dryer receptacle configuration. The square wallplate with horizontal orientation, measures 4.56-Inch x 0.03-Inch x 4.5-Inch. Wallplate is UL listed.

Specifications

Type
Standard Size
Number of Gangs
2.0000
Energy Star Flag
No
Country Of Origin
United States of America
Size
4.56 Inch Width x 0.03 Inch Depth x 4.5 Inch Height
Made In America
Yes
Shape
Square
RoHS Flag
No
Orientation
Horizontal
UNSPSC
39121704
GTIN
00095327862271
Manufacturer Name
Mulberry
Manufacturer Part Number
86227
UPC
09532786227
Material
Steel
Standards
UL Listed
Color
White
Brand Name
Mulberry
Configuration
(1) 30/50 Amp 3-Wire Range/Dryer Receptacle
Finish
Smooth Semi Gloss
Item Name
Wallplate

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.