Mulberry 86225 Steel Standard Size 2-Gang Wallplate (2) 30/50/60-Amp 4-Wire Receptacle White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 86225 Steel Standard Size 2-Gang Wallplate (2) 30/50/60-Amp 4-Wire Receptacle White

SKU: 62618
Mulberry 2-Gang Standard size wallplate in white color, features steel construction and smooth semi-gloss finish. This square wallplate measures 4.562-Inch x 4.5-Inch x 0.03-Inch. It has two 30/50/60-Amp 4-Wire receptacle configuration. Wallplate is UL listed.
  • 2.625-Inch ID Hole
  • 30/50/60-Amp 4-Wire receptacle is suitable for Leviton 278 and 279
  • For use in residential, commercial, institutional and industrial applications

Overview

Mulberry 2-Gang Standard size wallplate in white color, features steel construction and smooth semi-gloss finish. This square wallplate measures 4.562-Inch x 4.5-Inch x 0.03-Inch. It has two 30/50/60-Amp 4-Wire receptacle configuration. Wallplate is UL listed.

Specifications

Size
4.562 Inch Width x 4.5 Inch Height
Thickness
0.03
Shape
Square
Orientation
No
Type
Standard Size
UPC
09532786225
Standards
UL 883 Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327862257
Manufacturer Name
Mulberry
Material
Steel
Number of Gangs
2.0000
Color
White
Manufacturer Part Number
86225
Brand Name
Mulberry
Configuration
(2) 30/50/60 Amp 4-Wire Receptacle
Finish
Smooth Semi Gloss
Item Name
Wallplate

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.