Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 86201 Steel 1-Gang Standard Size Wallplate White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 86201 Steel 1-Gang Standard Size Wallplate White

SKU: 519
Mulberry Standard size 1-Gang wallplate in white color, has steel construction. This 5/8-Inch Dia cut-out wallplate in semi-gloss finish, is 3.281-Inch box mountable. It is suitable for data transmission. Wallplate is UL listed.
  • Perfect for effective data transmission
  • Cut-out size of 5/8-Inch die
  • Features steel construction

Overview

Mulberry Standard size 1-Gang wallplate in white color, has steel construction. This 5/8-Inch Dia cut-out wallplate in semi-gloss finish, is 3.281-Inch box mountable. It is suitable for data transmission. Wallplate is UL listed.

Specifications

Orientation
No
Standards
UL Listed
GTIN
00095327862011
UNSPSC
43223300
Shape
No
RoHS Flag
No
Country Of Origin
United States of America
Energy Star Flag
No
Made In America
Yes
Color
White
Cutout Size
5/8 Inch Dia
Configuration
(1) Hole
Brand Name
Mulberry
Type
Standard Size
UPC
09532786201
Manufacturer Name
Mulberry
Manufacturer Part Number
86201
Number of Gangs
1.0000
Finish
Semi Gloss
Item Name
Wallplate
Material
Steel
Mounting
3.281 Inch Box
Phase
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.