Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 86151 Cold Rolled Steel Box Mount Standard Size 1-Gang Blank Wallplate White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 86151 Cold Rolled Steel Box Mount Standard Size 1-Gang Blank Wallplate White

SKU: 505
Mulberry Metal 1-Gang Standard Blank wallplate in white color, has cold-rolled steel construction with semi-gloss finish. This vertical oriented wallplate is box mountable for easy installation.
  • Features cold-rolled steel construction
  • Comes in white color
  • Supports vertical orientation

Overview

Mulberry Metal 1-Gang Standard Blank wallplate in white color, has cold-rolled steel construction with semi-gloss finish. This vertical oriented wallplate is box mountable for easy installation.

Specifications

Shape
No
Orientation
No
Type
Standard Size
UPC
09532786151
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327861519
Manufacturer Name
Mulberry
Material
Cold Rolled Steel
Number of Gangs
1.0000
Color
White
Mounting
3.281 Inch Box
Manufacturer Part Number
86151
Brand Name
Mulberry
Finish
Semi Gloss
Item Name
Blank Wallplate
Is PFA Discontinued
No
Leaf Node Search
Blank Plates
Category Level One Search
Wiring Devices
Category Level Two Search
Wall & Switch Plates
Category Level Three Search
Blank Plates

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.