Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 86101 Steel Standard Size 1-Gang Wallplate (1) Duplex Receptacle White

SKU: 484
Mulberry Standard size 1-Gang rectangle wallplate in white color, has steel construction and smooth semi-gloss finish. It measures 2.75 Inch x 4.5 Inch. This wallplate has one duplex receptacle configuration. Wallplate is UL listed and CSA certified.
  • Standard shape with beveled edges
  • Screws included for convenient installation
  • Measures 2.75 Inch x 4.5 Inch

Overview

Mulberry Standard size 1-Gang rectangle wallplate in white color, has steel construction and smooth semi-gloss finish. It measures 2.75 Inch x 4.5 Inch. This wallplate has one duplex receptacle configuration. Wallplate is UL listed and CSA certified.

Specifications

List UOM Qty
100
Order UOM
ea
Standards
UL Listed, CSA Certified
sku
484
Item Name
Wallplate
Energy Star Flag
No
Country of Origin
United States of America
Material
Steel
Number of Gangs
1
GTIN
95327861014
Orientation
Vertical
Shape
Rectangle
Size
2.75 Inch Width x 4.5 Inch Height
Type
Standard Size
Finish
Smooth Semi Glossy
UNSPSC
39121704
Brand Name
Mulberry
Color
White
UPC
9532786101
Manufacturer Name
Mulberry
Manufacturer Part Number
86101
Configuration
(1) Duplex Receptacle

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.