Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 86076 Steel Standard Size 6-Gang Toggle Switch Wallplate (6) Toggle Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 86076 Steel Standard Size 6-Gang Toggle Switch Wallplate (6) Toggle Switch White

SKU: 471
Mulberry 6-Gang Standard size toggle switch wallplate in white color, features steel construction with smooth semi-gloss finish. Rectangle wallplate measures 11.812-Inch x 4.5-Inch x 0.03-Inch. Wallplate has six toggle switch configuration. Toggle switch wallplate is UL listed.
  • Steel construction with smooth semi-gloss finish
  • Comes in rectangular shape
  • Measures 11.812-Inch x 4.5-Inch

Overview

Mulberry 6-Gang Standard size toggle switch wallplate in white color, features steel construction with smooth semi-gloss finish. Rectangle wallplate measures 11.812-Inch x 4.5-Inch x 0.03-Inch. Wallplate has six toggle switch configuration. Toggle switch wallplate is UL listed.

Specifications

Type
Standard Size
Number of Gangs
6.0000
Thickness
0.03
Energy Star Flag
No
Country Of Origin
United States of America
Size
11.812 Inch Width x 4.5 Inch Height
Made In America
Yes
Shape
Rectangular
RoHS Flag
No
Orientation
No
UNSPSC
39121704
GTIN
00095327860765
Manufacturer Name
Mulberry
Manufacturer Part Number
86076
UPC
09532786076
Material
Steel
Standards
UL 883 Listed
Color
White
Brand Name
Mulberry
Configuration
(6) Toggle Switch
Finish
Smooth Semi Gloss
Item Name
Toggle Switch Wallplate

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.