Mulberry 86072 Painted Steel Standard Size 2-Gang Toggle Switch Wallplate 2-Toggle Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 86072 Painted Steel Standard Size 2-Gang Toggle Switch Wallplate 2-Toggle Switch White

SKU: 452
Mulberry Metal Standard size 2-Gang square toggle switch wallplate in white color, has painted steel construction and semi-gloss finish. It measures 4.562-Inch x 4.5-Inch. It has two toggle switch configurations and supports horizontal orientation. It is suitable for general-purpose applications. Toggle switch wallplate is UL listed.
  • Suitable for general-purpose application
  • Comes in white color
  • Measures 4.562-Inch x 4.5-Inch

Overview

Mulberry Metal Standard size 2-Gang square toggle switch wallplate in white color, has painted steel construction and semi-gloss finish. It measures 4.562-Inch x 4.5-Inch. It has two toggle switch configurations and supports horizontal orientation. It is suitable for general-purpose applications. Toggle switch wallplate is UL listed.

Specifications

Size
4.562 Inch Width x 4.5 Inch Height
Number of Gangs
2.0000
UNSPSC
39121704
GTIN
00095327860727
Orientation
Horizontal
Standards
UL Listed
Type
Standard Size
Item Name
Toggle Switch Wallplate
Material
Painted Steel
Finish
Semi Gloss
Configuration
2-Toggle Switch
Brand Name
Mulberry
Color
White
RoHS Flag
No
Shape
Square
Made In America
Yes
UPC
09532786072
Manufacturer Name
Mulberry
Manufacturer Part Number
86072
Country Of Origin
United States of America
Energy Star Flag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.