Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 85101 Cold Rolled Steel Standard Size Residential Grade 1-Gang Wallplate (1) Duplex Receptacle White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 85101 Cold Rolled Steel Standard Size Residential Grade 1-Gang Wallplate (1) Duplex Receptacle White

SKU: 421
Mulberry 1-Gang Standard size wallplate in white color, features cold-rolled steel construction and wrinkle finish. The 0.03-Inch thick rectangle wallplate has dimensions of 2.75-Inch x 4.5-Inch. It has one duplex receptacle configuration. Residential-grade wallplate offers vertical orientation. Wallplate is UL listed.
  • Made of cold-rolled steel
  • Comes in white color
  • Thickness of 0.03-Inch

Overview

Mulberry 1-Gang Standard size wallplate in white color, features cold-rolled steel construction and wrinkle finish. The 0.03-Inch thick rectangle wallplate has dimensions of 2.75-Inch x 4.5-Inch. It has one duplex receptacle configuration. Residential-grade wallplate offers vertical orientation. Wallplate is UL listed.

Specifications

Size
2.75 Inch Width x 4.5 Inch Height
Thickness
0.03
Shape
Rectangular
Orientation
Vertical
Type
Standard Size, Residential Grade
UPC
09532785101
Standards
UL Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327851015
Manufacturer Name
Mulberry
Material
Cold Rolled Steel
Number of Gangs
1.0000
Color
White
Manufacturer Part Number
85101
Brand Name
Mulberry
Configuration
(1) Duplex Receptacle
Finish
Wrinkled
Item Name
Wallplate
Is PFA Discontinued
No
Leaf Node Search
Duplex Receptacle Plates
Category Level One Search
Wiring Devices
Category Level Two Search
Wall & Switch Plates
Category Level Three Search
Duplex Receptacle Plates

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.