Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 83403 Steel 3-Gang Standard Size Wallplate Chrome

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 83403 Steel 3-Gang Standard Size Wallplate Chrome

SKU: 392
Mulberry Standard size wallplate in chrome color and mirror polished finish, has steel construction for added durability. 3-Gang rectangular wallplate measuring 6-3/8-Inch x 4-1/2-Inch x 0.03-Inch, features (3) block duplex/GFI receptacle configuration.
  • Comes in chrome color
  • Made from steel for added durability
  • Has a dimension of 6-3/8-Inch x 4-1/2-Inch x 0.03-Inch

Overview

Mulberry Standard size wallplate in chrome color and mirror polished finish, has steel construction for added durability. 3-Gang rectangular wallplate measuring 6-3/8-Inch x 4-1/2-Inch x 0.03-Inch, features (3) block duplex/GFI receptacle configuration.

Specifications

Size
6-3/8 Inch Width x 4-1/2 Inch Height
Thickness
0.03
Shape
Rectangular
Orientation
No
Type
Standard Size
UPC
09532783403
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327834032
Manufacturer Name
Mulberry
Material
Steel
Number of Gangs
3.0000
Color
Chrome
Manufacturer Part Number
83403
Brand Name
Mulberry
Configuration
(3) Block Duplex/GFI Receptacle
Finish
Plated, Mirror Polished
Item Name
Wallplate
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.