Tour  

Mulberry 83402 Steel Standard Size GFI Surge 2-Gang Wallplate (2) Block Duplex/GFI Receptacle Chrome

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 83402 Steel Standard Size GFI Surge 2-Gang Wallplate (2) Block Duplex/GFI Receptacle Chrome

SKU: 388
Mulberry 2-Gang Standard size GFI surge wallplate in chrome color, features steel construction and plated/mirror polished finish. The 0.03-Inch thick square wallplate has dimensions of 4.562-Inch x 4.5-Inch. It has two block duplex/GFI receptacle configuration. Wallplate offers vertical orientation. Wallplate is UL listed.
  • General construction finishes
  • Made of steel
  • Square shape

Overview

Mulberry 2-Gang Standard size GFI surge wallplate in chrome color, features steel construction and plated/mirror polished finish. The 0.03-Inch thick square wallplate has dimensions of 4.562-Inch x 4.5-Inch. It has two block duplex/GFI receptacle configuration. Wallplate offers vertical orientation. Wallplate is UL listed.

Specifications

Size
4.562 Inch Width x 4.5 Inch Height
Thickness
0.03
Shape
Square
Orientation
Vertical
Type
Standard Size, GFI Surge
UPC
09532783402
Standards
UL Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327834025
Manufacturer Name
Mulberry
Material
Steel
Number of Gangs
2.0000
Color
Chrome
Manufacturer Part Number
83402
Brand Name
Mulberry
Configuration
(2) Block Duplex/GFI Receptacle
Finish
Plated, Mirror Polished
Item Name
Wallplate

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.