Mulberry 83401 Steel Standard Size GFI Surge 1-Gang Combination Wallplate (1) Block Duplex/GFI Receptacle

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 83401 Steel Standard Size GFI Surge 1-Gang Combination Wallplate (1) Block Duplex/GFI Receptacle

SKU: 384
Mulberry Standard size GFI surge combination wallplate has steel construction with chrome-plated finish. This 1-Gang, rectangular wallplate measures 2.75-Inch x 4.5-Inch. It has thickness of 0.03-Inch. Wallplate is UL listed.
  • Steel construction with chrome-plated finishing for long-lasting durability
  • Thickness of 0.03-Inch
  • Measures 2.75-Inch x 4.5-Inch

Overview

Mulberry Standard size GFI surge combination wallplate has steel construction with chrome-plated finish. This 1-Gang, rectangular wallplate measures 2.75-Inch x 4.5-Inch. It has thickness of 0.03-Inch. Wallplate is UL listed.

Specifications

Size
2.75 Inch Width x 4.5 Inch Height
Thickness
0.03
Shape
Rectangular
Orientation
No
Type
Standard Size, GFI Surge
UPC
09532783401
Standards
UL 883 Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327834018
Manufacturer Name
Mulberry
Material
Steel
Number of Gangs
1.0000
Manufacturer Part Number
83401
Brand Name
Mulberry
Configuration
(1) Block Duplex/GFI Receptacle
Finish
Chrome Plated
Item Name
Combination Wallplate

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.