Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 83152 Steel 3-9/32-Inch Box Mount Standard Size 2-Gang Blank Wallplate

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 83152 Steel 3-9/32-Inch Box Mount Standard Size 2-Gang Blank Wallplate

SKU: 375
Mulberry 2-Gang Standard size blank wallplate features steel construction with chrome-plated finish. Square wallplate measures 4.562-Inch x 4.5-Inch x 0.03-Inch. It supports 3.281-Inch box mounting. Blank wallplate is UL listed.
  • Steel construction with chrome-plated finish
  • Comes in square shape
  • Features 3.281-Inch box mountable

Overview

Mulberry 2-Gang Standard size blank wallplate features steel construction with chrome-plated finish. Square wallplate measures 4.562-Inch x 4.5-Inch x 0.03-Inch. It supports 3.281-Inch box mounting. Blank wallplate is UL listed.

Specifications

Type
Standard Size
Number of Gangs
2.0000
Thickness
0.03
Energy Star Flag
No
Country Of Origin
United States of America
Size
4.562 Inch Width x 4.5 Inch Height
Made In America
Yes
Shape
Square
RoHS Flag
No
Orientation
No
UNSPSC
39121704
GTIN
00095327831529
Mounting
3.281 Inch Box
Manufacturer Name
Mulberry
Manufacturer Part Number
83152
UPC
09532783152
Material
Steel
Standards
UL 883 Listed
Brand Name
Mulberry
Finish
Chrome Plated
Item Name
Blank Wallplate

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.