Mulberry 83071 Polished Steel Standard Size 1-Gang Toggle Switch Wallplate 1-Toggle Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 83071 Polished Steel Standard Size 1-Gang Toggle Switch Wallplate 1-Toggle Switch

SKU: 348
Mulberry Metal Standard size 1-Gang rectangle toggle switch wallplate features polished steel construction and chrome plated finish. It measures 2.75-Inch x 4.5-Inch. It has one toggle switch configuration. This toggle switch wallplate supports vertical orientation. It is suitable for general-purpose applications. Toggle switch wallplate is UL listed.
  • Suitable for general-purpose application
  • Supports vertical orientation
  • Measures 2.75-Inch x 4.5-Inch

Overview

Mulberry Metal Standard size 1-Gang rectangle toggle switch wallplate features polished steel construction and chrome plated finish. It measures 2.75-Inch x 4.5-Inch. It has one toggle switch configuration. This toggle switch wallplate supports vertical orientation. It is suitable for general-purpose applications. Toggle switch wallplate is UL listed.

Specifications

Size
2.75 Inch Width x 4.5 Inch Height
Number of Gangs
1.0000
UNSPSC
39121704
GTIN
00095327830713
Orientation
Vertical
Standards
UL Listed
Type
Standard Size
Item Name
Toggle Switch Wallplate
Material
Polished Steel
Finish
Chrome Plated
Configuration
1-Toggle Switch
Brand Name
Mulberry
RoHS Flag
No
Shape
Rectangular
Made In America
Yes
UPC
09532783071
Manufacturer Name
Mulberry
Manufacturer Part Number
83071
Country Of Origin
United States of America
Energy Star Flag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.