Mulberry 79791 Steel Maxi Size 1-Gang Wallplate 1-Single Receptacle Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 79791 Steel Maxi Size 1-Gang Wallplate 1-Single Receptacle Ivory

SKU: 332
Mulberry Maxi size 1-Gang rectangle wallplate in ivory color, has steel construction and wrinkled finish. It measures 5-Inch x 3.5-Inch. This wallplate has one single receptacle configuration and vertical orientation. It is suitable for residential and commercial applications. Wallplate is UL listed.
  • Images are representative of the products listed and may not be actual product - Actual color is Ivory
  • Suitable for commercial and residential applications
  • Comes in rectangular shape

Overview

Mulberry Maxi size 1-Gang rectangle wallplate in ivory color, has steel construction and wrinkled finish. It measures 5-Inch x 3.5-Inch. This wallplate has one single receptacle configuration and vertical orientation. It is suitable for residential and commercial applications. Wallplate is UL listed.

Specifications

Size
3.5 Inch Width x 5 Inch Height
Number of Gangs
1.0000
UNSPSC
39121704
GTIN
00095327797917
Orientation
Vertical
Standards
UL Listed
Type
Maxi Size
Item Name
Wallplate
Material
Steel
Finish
Wrinkled
Cutout Size
1.405 Inch Dia
Configuration
1-Single Receptacle
Brand Name
Mulberry
Color
Ivory
RoHS Flag
No
Shape
Rectangular
Made In America
Yes
Thickness
0.03
UPC
09532779791
Manufacturer Name
Mulberry
Manufacturer Part Number
79791
Country Of Origin
United States of America
Energy Star Flag
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.