Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 79751 Steel Box Mount Maxi Princess Size 1-Gang Blank Wallplate Ivory

SKU: 320
Mulberry 1-Gang Rectangle blank wallplate in ivory color, has steel construction with wrinkle finish. It measures 3.5 Inch x 5 Inch. This 0.03-Inch maxi/princess shape wallplate covers plastic boxes, oversize Romex boxes, irregularly cut holes or broken plaster. Vertical oriented wallplate supports mounting on 3.281 Inch box. Wallplate is UL listed.
  • Features steel construction
  • Comes in ivory color
  • Supports 3.281-Inch box mounting

Overview

Mulberry 1-Gang Rectangle blank wallplate in ivory color, has steel construction with wrinkle finish. It measures 3.5 Inch x 5 Inch. This 0.03-Inch maxi/princess shape wallplate covers plastic boxes, oversize Romex boxes, irregularly cut holes or broken plaster. Vertical oriented wallplate supports mounting on 3.281 Inch box. Wallplate is UL listed.

Specifications

List UOM Qty
100
Order UOM
ea
Standards
UL Listed
sku
320
Item Name
Blank Wallplate
Energy Star Flag
No
Country of Origin
United States of America
Material
Steel
Mounting
3.281 Inch Box
Number of Gangs
1
GTIN
95327797511
Orientation
Vertical
Shape
Rectangle
Size
3.5 Inch Width x 5 Inch Height
Thickness
0
Type
Maxi Size, Princess Size
Finish
Wrinkled
UNSPSC
39121704
Brand Name
Mulberry
Color
Ivory
UPC
9532779751
Manufacturer Name
Mulberry
Manufacturer Part Number
79751

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.