Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 79701 Steel Princess Size 1-Gang Wallplate (1) Duplex Receptacle Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 79701 Steel Princess Size 1-Gang Wallplate (1) Duplex Receptacle Ivory

SKU: 313
Mulberry Princess size 1-Gang rectangle wallplate in ivory color, has steel construction and wrinkled finish. It measures 3.5 Inch x 5 Inch. This wallplate has one duplex receptacle configuration. It is ideal for residential and commercial applications. Elongated plate features curved edges for improved aesthetics. Wallplate is UL listed and CSA certified.
  • Can be painted or wallpapered over
  • Screws included for convenient installation
  • Comes in ivory color

Overview

Mulberry Princess size 1-Gang rectangle wallplate in ivory color, has steel construction and wrinkled finish. It measures 3.5 Inch x 5 Inch. This wallplate has one duplex receptacle configuration. It is ideal for residential and commercial applications. Elongated plate features curved edges for improved aesthetics. Wallplate is UL listed and CSA certified.

Specifications

List UOM Qty
100
Order UOM
ea
Country Of Origin
United States of America
Energy Star Flag
No
sku
313
Brand Name
Mulberry
RoHS Flag
No
Shape
Rectangular
Size
3.5 Inch Width x 5 Inch Height
Standards
UL Listed, CSA Certified
UPC
09532779701
UNSPSC
39121704
Type
Princess Size
Thickness
0.03
Number of Gangs
1.0000
Color
Ivory
Finish
Wrinkled
Material
Steel
Configuration
(1) Duplex Receptacle
Manufacturer Part Number
79701
Orientation
Vertical
GTIN
00095327797016
Manufacturer Name
Mulberry
Item Name
Wallplate
Made In America
Yes
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.