Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 79672 Cold Rolled Steel Screw Mount Princess/Maxi Size GFI Surge 2-Gang Combination Wallplate (1) Duplex Receptacle (1) Block Duplex/GFI Receptacle Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 79672 Cold Rolled Steel Screw Mount Princess/Maxi Size GFI Surge 2-Gang Combination Wallplate (1) Duplex Receptacle (1) Block Duplex/GFI Receptacle Ivory

SKU: 310
Mulberry Metal 2-Gang Princess size combination wallplate in ivory color, has stainless steel construction and wrinkled finish. It measures 4.562 Inch x 5 Inch x 0.03 Inch. Square GFI-surge combination wallplate has horizontal orientation and employs one duplex receptacle as well as one block duplex/GFI receptacle configuration. Combination wallplate is great for residential and commercial applications. It comes with screws for convenient installation. Wallplate is UL listed.
  • Features slightly elongated princess shape along with curved edges that compliments maxi plates
  • Can be painted or wallpapered over
  • Measures 4.562 Inch x 5 Inch

Overview

Mulberry Metal 2-Gang Princess size combination wallplate in ivory color, has stainless steel construction and wrinkled finish. It measures 4.562 Inch x 5 Inch x 0.03 Inch. Square GFI-surge combination wallplate has horizontal orientation and employs one duplex receptacle as well as one block duplex/GFI receptacle configuration. Combination wallplate is great for residential and commercial applications. It comes with screws for convenient installation. Wallplate is UL listed.

Specifications

List UOM Qty
100
Order UOM
ea
Country Of Origin
United States of America
Energy Star Flag
No
sku
310
Brand Name
Mulberry
RoHS Flag
No
Shape
Square
Size
4.562 Inch Width x 5 Inch Height
Standards
UL Listed
UPC
09532779672
UNSPSC
39121704
Type
Princess/Maxi Size, GFI Surge
Mounting
Screw
Number of Gangs
2.0000
Color
Ivory
Finish
Wrinkled
Material
Cold Rolled Steel
Configuration
(1) Duplex Receptacle, (1) Block Duplex/GFI Surge Receptacle
Manufacturer Part Number
79672
Orientation
Horizontal
GTIN
00095327796729
Manufacturer Name
Mulberry
Item Name
Combination Wallplate
Made In America
Yes
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.