Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 79543 Cold Rolled Steel Screw Mount Princess/Maxi Size 3-Gang Combination Wallplate (1) Duplex Receptacle (2) Toggle Switch Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 79543 Cold Rolled Steel Screw Mount Princess/Maxi Size 3-Gang Combination Wallplate (1) Duplex Receptacle (2) Toggle Switch Ivory

SKU: 304
Mulberry Metal 3-Gang Princess size combination wallplate in ivory color, has stainless steel construction and wrinkled finish. It measures 6.375 Inch x 5 Inch x 0.03 Inch. Rectangular combination wallplate has horizontal orientation and employs two toggle switch as well as one duplex receptacle configuration. Combination wallplate is great for residential and commercial applications. It comes with screws for convenient installation. Wallplate is UL listed.
  • Features slightly elongated princess shape along with curved edges that compliments maxi plates
  • Can be painted or wallpapered over
  • Measures 6.375 Inch x 5 Inch

Overview

Mulberry Metal 3-Gang Princess size combination wallplate in ivory color, has stainless steel construction and wrinkled finish. It measures 6.375 Inch x 5 Inch x 0.03 Inch. Rectangular combination wallplate has horizontal orientation and employs two toggle switch as well as one duplex receptacle configuration. Combination wallplate is great for residential and commercial applications. It comes with screws for convenient installation. Wallplate is UL listed.

Specifications

List UOM Qty
100
Order UOM
ea
Country Of Origin
United States of America
Energy Star Flag
No
sku
304
Brand Name
Mulberry
RoHS Flag
No
Shape
Rectangular
Size
6.375 Inch Width x 5 Inch Height
Standards
UL Listed
UPC
09532779543
UNSPSC
39121704
Type
Princess/Maxi Size
Mounting
Screw
Number of Gangs
3.0000
Color
Ivory
Finish
Wrinkled
Material
Cold Rolled Steel
Configuration
(1) Duplex Receptacle, (2) Toggle Switch
Manufacturer Part Number
79543
Orientation
Horizontal
GTIN
00095327795432
Manufacturer Name
Mulberry
Item Name
Combination Wallplate
Made In America
Yes
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.