Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 79522 Painted Steel 3.281 Inch Box Mount Princess Size Maxi Size 2-Gang Combination Wallplate Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 79522 Painted Steel 3.281 Inch Box Mount Princess Size Maxi Size 2-Gang Combination Wallplate Ivory

SKU: 292
Mulberry 2-Gang princess size maxi size combination wallplate in ivory color, has wrinkled finish and painted steel construction for corrosion resistance and durability. The rectangular wallplate features one toggle switch and one blank configuration. This 3.281-Inch box mountable wallplate measures 4.562 Inch x 5 Inch. This wallplate with 0.03-Inch thickness, is perfect for residential and commercial applications. The combination wallplate is UL883 listed.
  • Comes in ivory color
  • Made from painted steel for added strength and durability
  • Rectangular in shape
  • Suitable for residential and commercial applications

Overview

Mulberry 2-Gang princess size maxi size combination wallplate in ivory color, has wrinkled finish and painted steel construction for corrosion resistance and durability. The rectangular wallplate features one toggle switch and one blank configuration. This 3.281-Inch box mountable wallplate measures 4.562 Inch x 5 Inch. This wallplate with 0.03-Inch thickness, is perfect for residential and commercial applications. The combination wallplate is UL883 listed.

Specifications

List UOM Qty
100
Order UOM
ea
Country Of Origin
United States of America
Energy Star Flag
No
sku
292
Brand Name
Mulberry
RoHS Flag
No
Shape
Rectangular
Size
4.562 Inch Width x 5 Inch Height
Standards
UL 883 Listed
UPC
09532779522
UNSPSC
39121704
Type
Princess Size, Maxi Size
Thickness
0.03
Number of Gangs
2.0000
Color
Ivory
Finish
Wrinkled
Material
Painted Steel
Configuration
(1) Toggle Switch, (1) Blank
Manufacturer Part Number
79522
Orientation
No
GTIN
00095327795227
Manufacturer Name
Mulberry
Item Name
Combination Wallplate
Made In America
Yes
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.