Mulberry 64073 Brass Standard Size 3-Gang Toggle Switch Wallplate (3) Toggle Switch Brass

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 64073 Brass Standard Size 3-Gang Toggle Switch Wallplate (3) Toggle Switch Brass

SKU: 20850
Mulberry 3-Gang Standard size toggle switch wallplate in brass color, features brass construction with mirror polished finish. Rectangle wallplate measures 6.375-Inch x 4.5-Inch x 0.04-Inch. Wallplate has three toggle switch configuration. It is suitable for architectural purpose. Toggle switch wallplate is UL listed.
  • Brass construction with mirror polished finish
  • Comes in rectangular shape
  • Measures 6.375-Inch x 4.5-Inch

Overview

Mulberry 3-Gang Standard size toggle switch wallplate in brass color, features brass construction with mirror polished finish. Rectangle wallplate measures 6.375-Inch x 4.5-Inch x 0.04-Inch. Wallplate has three toggle switch configuration. It is suitable for architectural purpose. Toggle switch wallplate is UL listed.

Specifications

Size
6.375 Inch Width x 4.5 Inch Height
Thickness
0.04
Shape
Rectangular
Orientation
No
Type
Standard Size
UPC
09532764073
Standards
UL 883 Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
No
UNSPSC
39121704
GTIN
00095327640732
Manufacturer Name
Mulberry
Material
Brass
Number of Gangs
3.0000
Color
Brass
Manufacturer Part Number
64073
Brand Name
Mulberry
Configuration
(3) Toggle Switch
Finish
Mirror Polished
Item Name
Toggle Switch Wallplate

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.