Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 40582 Single Clock Hanger Receptacle 15-Amp 125-Volt NEMA 5-15R White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 40582 Single Clock Hanger Receptacle 15-Amp 125-Volt NEMA 5-15R White

SKU: 106580
Mulberry 2-Pole 3-Wire Single clock hanger receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. It has 6-Inch wire lead for terminal connection. This receptacle comes with NEMA 5-15R configuration and features painted steel construction. Single clock hanger receptacle is UL listed.
  • Durable painted steel construction
  • Comes with NEMA 5-15R configuration
  • Has voltage rating of 125-Volts

Overview

Mulberry 2-Pole 3-Wire Single clock hanger receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. It has 6-Inch wire lead for terminal connection. This receptacle comes with NEMA 5-15R configuration and features painted steel construction. Single clock hanger receptacle is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
No
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
39121406
Color
White
Style
Single
Terminal Connection
6 Inch Lead Wire
Standards
UL Listed
Voltage Rating
125 Volt
GTIN
00095327405829
Number of Wires
3.0000
Material
Painted Steel
UPC
09532740582
Item Name
Single Clock Hanger Receptacle
Manufacturer Part Number
40582
Manufacturer Name
Mulberry
Finish
No
Degree of Protection
No
Brand Name
Mulberry
Amperage Rating
15 Amp
Grounding
Grounding
Eclipse Keywords Numeric
40580

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.