Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 30598 Powdered Die Cast Aluminum 2-Gang Weatherproof Outlet Box 4-1/2-Inch x 4-1/2-Inch x 2.625-Inch 37.3-Cubic-Inch Royal Mountie™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 30598 Powdered Die Cast Aluminum 2-Gang Weatherproof Outlet Box 4-1/2-Inch x 4-1/2-Inch x 2.625-Inch 37.3-Cubic-Inch Royal Mountie™

SKU: 117567
Mulberry Royal Mountie™ 2-Gang Weather-proof outlet box in gray color, features powdered 0.094-Inch thick die-cast aluminum construction. This square box measuring 4.5-Inch x 4.5-Inch x 2.625-Inch, has capacity of 37.3-Cubic-Inch. It has seven holes of size 3/4-Inch. This box has two holes at each end, one hole at each side and one at the back. It comes with detachable lugs, two close-up plugs and self-tapping ground screw. Surface mountable box is ideal for use with all standard FS, outlet, lampholder or splice box covers. Box is UL listed, CSA certified and meets Federal specification AA-50563 standards.
  • Mulberry's exclusive Mountie™ box has permanently attached swivel lugs for total flexibility and faster installation
  • Features 3/4-Inch hub
  • Comes in gray color

Overview

Mulberry Royal Mountie™ 2-Gang Weather-proof outlet box in gray color, features powdered 0.094-Inch thick die-cast aluminum construction. This square box measuring 4.5-Inch x 4.5-Inch x 2.625-Inch, has capacity of 37.3-Cubic-Inch. It has seven holes of size 3/4-Inch. This box has two holes at each end, one hole at each side and one at the back. It comes with detachable lugs, two close-up plugs and self-tapping ground screw. Surface mountable box is ideal for use with all standard FS, outlet, lampholder or splice box covers. Box is UL listed, CSA certified and meets Federal specification AA-50563 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
0.094 Inch Die Cast Aluminum
RoHS Flag
No
Item Name
Weatherproof Outlet Box
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
39121305
GTIN
00095327305983
Mounting
Surface
Insulation Material
No
Color
Gray
Number of Gangs
2.0000
Sub Brand
Royal Mountie™
Size
4-1/2 Inch x 4-1/2 Inch
Shape
Square
Standards
UL Listed, CSA Certified, Federal Specification: AA-50563
sku
117567
Degree of Protection
No
Brand Name
Mulberry
Cubic Capacity
37.3
Depth
2.625
Finish
Powdered
Number of Hubs
7.0000
Hub Locations
(2) Each End, (1) Each Side, (1) Back
Hub Size
3/4 Inch
Manufacturer Part Number
30598
Manufacturer Name
Mulberry
UPC
09532730598
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.