Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 12803 Die Cast Aluminum Type LB Conduit Body With Cover And Gasket 1-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 12803 Die Cast Aluminum Type LB Conduit Body With Cover And Gasket 1-Inch

SKU: 413879
Mulberry Type LB conduit body of trade size 1-Inch, is suitable for use with rigid and IMC conduits. It features die-cast aluminum construction with powder-coated finish for corrosion resistance. This left back access conduit body with threaded connection, has two 90-degree hubs. It comes with cover and gasket. Conduit body is UL listed.
  • Smooth, corrosion-resistant electrostatic powder-coating
  • Cubic capacity and listings clearly marked
  • Cover is made of steel

Overview

Mulberry Type LB conduit body of trade size 1-Inch, is suitable for use with rigid and IMC conduits. It features die-cast aluminum construction with powder-coated finish for corrosion resistance. This left back access conduit body with threaded connection, has two 90-degree hubs. It comes with cover and gasket. Conduit body is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
No
Made In America
Yes
UNSPSC
39131708
Country Of Origin
United States of America
Energy Star Flag
No
GTIN
00095327128032
Standards
UL Listed
Access
Back Side
Connection Type
Threaded
Item Name
Conduit Body With Cover And Gasket
Finish
Powder Coated
For Use With
Rigid/IMC Conduit
Hub Placement
90 Degree
Material
Die Cast Aluminum
Conduit Body Form
No
Number of Hubs
2.0000
Brand Name
Mulberry
Trade Size
1 Inch
Conduit Body Style
Type LB
sku
413879
UPC
09532712803
Manufacturer Name
Mulberry
Manufacturer Part Number
12803
Insulation Material
No
Schedule
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.