Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mulberry 11529 Powder Coated Steel Finished Cover 4-11/16-Inch x 4-11/16-Inch x 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 11529 Powder Coated Steel Finished Cover 4-11/16-Inch x 4-11/16-Inch x 1/2-Inch

SKU: 101870
Mulberry Finished cover features steel construction with powder-coated finish. This square cover has 2 1.62-Inch Dia 20-Amp twistlock receptacles configuration. It measures 4-11/16-Inch x 4-11/16-Inch x 1/2-Inch. Cover mounts to ears on any box. Cover is UL listed and NEC certified.
  • Features steel construction
  • Comes in square shape
  • Measures 4-11/16-Inch x 4-11/16-Inch x 1/2-Inch

Overview

Mulberry Finished cover features steel construction with powder-coated finish. This square cover has 2 1.62-Inch Dia 20-Amp twistlock receptacles configuration. It measures 4-11/16-Inch x 4-11/16-Inch x 1/2-Inch. Cover mounts to ears on any box. Cover is UL listed and NEC certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
UNSPSC
39121304
Manufacturer Name
Mulberry
Manufacturer Part Number
11529
Material
Steel
UPC
09532711529
Item Name
Finished Cover
Country Of Origin
United States of America
Configuration
(2) 1.62 Inch Dia 20 Amp Twist-Lock Receptacle
Brand Name
Mulberry
sku
101870
RoHS Flag
No
Made In America
Yes
Shape
Square
Energy Star Flag
No
Finish
Powder Coated
Standards
UL Listed, NEC Compliant
GTIN
00095327115292
Size
4-11/16 Inch x 4-11/16 Inch x 1/2 Inch
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.