Tour  

MTW-4-CU-STR-BLK Stranded Copper Machine Tool Wire 4-AWG Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

MTW-4-CU-STR-BLK Stranded Copper Machine Tool Wire 4-AWG Black

SKU: 369326
4-AWG Machine tool wire in black color, withstands voltage rating of 600-Volts. This 500-ft long copper wire has 0.06-Inch thick thermoplastic insulation. This wire is suitable for use in internal wiring of electrical equipment in dry/damp locations, heating equipment and lighting fixtures. It is resistant to heat, oil and moisture. It withstands dry temperature rating of 90 deg C and wet temperature rating of 60 deg C. Machine tool wire is UL listed, CSA certified and RoHS compliant.
  • 189-Stranded wire
  • Suitable for use in internal wiring of electrical equipment in dry or damp applications including electric ranges, heating equipment and lighting fixtures
  • Voltage rating of 600-Volts
  • Has 0.03-Inch thick thermoplastic insulation

Overview

4-AWG Machine tool wire in black color, withstands voltage rating of 600-Volts. This 500-ft long copper wire has 0.06-Inch thick thermoplastic insulation. This wire is suitable for use in internal wiring of electrical equipment in dry/damp locations, heating equipment and lighting fixtures. It is resistant to heat, oil and moisture. It withstands dry temperature rating of 90 deg C and wet temperature rating of 60 deg C. Machine tool wire is UL listed, CSA certified and RoHS compliant.

Specifications

Stud Size
No
Wire Gauge Size
4 AWG
Standards
CSA C22.2, No.127 Certified, UL Spec. AWM Style 1015, 1019, 1020, 1230, 1284, 1032, 1283, 1232, 1028, CSA LL90458, UL E30398, Meets Material Content Restrictions of the RoHS-2 Directive
UNSPSC
41113630
Voltage Rating
600 Volt
Temperature Rating
90 deg C Dry, 60 deg C Wet
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Strands
189
Conductor Material
Copper
Stranded/Solid
Stranded
Color
Black
Manufacturer Part Number
MTW-4-CU-STR-BLK
Packing Type
No
Outside Diameter
0.4
Insulation Material
Thermoplastic
Brand Name
No
Jacket Material
No
Item Name
Machine Tool Wire
Insulation Thickness
0.06 Inch
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.