Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MTW-18-BLK-STR-2/64-500SP Stranded Copper Machine Tool Wire 18-AWG 500-ft Spool Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

MTW-18-BLK-STR-2/64-500SP Stranded Copper Machine Tool Wire 18-AWG 500-ft Spool Black

SKU: 13480
18-AWG Machine tool wire in black color, withstands voltage rating of 600-Volts. This 500-ft long copper wire has 0.03-Inch thick thermoplastic insulation. This wire is suitable for use in internal wiring of electrical equipment in dry/damp locations, heating equipment and lighting fixtures. It is resistant to heat, oil and moisture. It withstands dry temperature rating of 90 deg C and wet temperature rating of 60 deg C. Machine tool wire is UL listed, CSA certified and RoHS compliant.
  • 16-Stranded wire
  • Suitable for use in internal wiring of electrical equipment in dry or damp applications including electric ranges, heating equipment and lighting fixtures
  • Voltage rating of 600-Volts
  • Has 0.03-Inch thick thermoplastic insulation

Overview

18-AWG Machine tool wire in black color, withstands voltage rating of 600-Volts. This 500-ft long copper wire has 0.03-Inch thick thermoplastic insulation. This wire is suitable for use in internal wiring of electrical equipment in dry/damp locations, heating equipment and lighting fixtures. It is resistant to heat, oil and moisture. It withstands dry temperature rating of 90 deg C and wet temperature rating of 60 deg C. Machine tool wire is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Stud Size
No
sku
13480
Energy Star Flag
No
Country Of Origin
United States of America
Voltage Rating
600 Volt
Wire Gauge Size
18 AWG
RoHS Flag
No
UNSPSC
26121539
GTIN
00980130306008
Standards
CSA C22.2, No.127 Certified, UL Spec. AWM Style 1015, 1019, 1020, 1230, 1284, 1032, 1283, 1232, 1028, CSA LL90458, UL E30398, Meets Material Content Restrictions of the RoHS-2 Directive
Color
Black
Temperature Rating
90 deg C Dry, 60 deg C Wet
Strands
16
Conductor Material
Copper
UPC
98013030600
Manufacturer Part Number
MTW-18-BLK-STR-2/64-500SP
Stranded/Solid
Stranded
Brand Name
No
Insulation Material
Thermoplastic
Insulation Thickness
0.03 Inch
Item Name
Machine Tool Wire
Jacket Material
No
Length
500
Packing Type
Spool
Outside Diameter
0.109
Hazardous Materials Code
N
Is Not Returnable
No
Eclipse Keywords Numeric
411010508
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.