Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MP Husky BF2R-06X4-EZ Electroplated Zinc Steel Self Coupling Wire Basket 10-ft x 6-Inch x 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

MP Husky BF2R-06X4-EZ Electroplated Zinc Steel Self Coupling Wire Basket 10-ft x 6-Inch x 4-Inch

SKU: 470457
MP Husky Self-coupling wire basket measures 6-Inch x 4-Inch x 10 ft. It has steel housing and electroplated zinc finish for enhanced durability. Basket is UL listed.
  • Self-coupling
  • Features steel construction with electro-plated zinc finish for longer endurance
  • Measures 6-Inch x 4-Inch x 10-ft

Overview

MP Husky Self-coupling wire basket measures 6-Inch x 4-Inch x 10 ft. It has steel housing and electroplated zinc finish for enhanced durability. Basket is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL Listed
Working Load Limit
19 lb/ft
Manufacturer Name
MP Husky
Manufacturer Part Number
BF2R-06X4-EZ
Brand Name
MP Husky
Finish
Electroplated Zinc
Height
4
Item Name
Wire Basket
Length
10
Material
Steel
Width
6
Type
Self Coupling

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.