Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MOTOR STARTER PROTECTOR SIEM2 3RV20111FA10 S00 MTR PROT C B

  

*Images are for illustration purposes only and may not be an exact representation of the product

MOTOR STARTER PROTECTOR SIEM2 3RV20111FA10 S00 MTR PROT C B

SKU: 506732
THERMAL MAGNETIC TYPE; 45 MILLIMETER WIDTH X 96 MILLIMETER DEPTH X 97 MILLIMETER HEIGHT SIZE; 600 VOLT MAX. AC VOLTAGE RATING; UL 508, CSA C22.2, CE, CCC, EAC APPROVAL; 600 VOLT AC AT 50/60 HERTZ (UL/CSA) VOLTAGE RATING; 5 AMP CURRENT RATING; 3 POLE(S)

Overview

THERMAL MAGNETIC TYPE; 45 MILLIMETER WIDTH X 96 MILLIMETER DEPTH X 97 MILLIMETER HEIGHT SIZE; 600 VOLT MAX. AC VOLTAGE RATING; UL 508, CSA C22.2, CE, CCC, EAC APPROVAL; 600 VOLT AC AT 50/60 HERTZ (UL/CSA) VOLTAGE RATING; 5 AMP CURRENT RATING; 3 POLE(S)

Specifications

GTIN
00662643923971
Energy Star Flag
No
Manufacturer Part Number
3RV20111FA10
Manufacturer Name
SIEMENS AUTOMATION
Country Of Origin
Germany
RoHS Flag
Contact manufacturer
UNSPSC
39121521
UPC
66264392397
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.