Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Morris 72130 Wall Mount LED Ornamental Entryway Wall Lantern 6-Watt 120-Volt AC >80 CRI 4000K 400-Lumens LED Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Morris 72130 Wall Mount LED Ornamental Entryway Wall Lantern 6-Watt 120-Volt AC >80 CRI 4000K 400-Lumens LED Black

SKU: 664573
Standard Pack/Case Quantity: 6/Case
Morris Outdoor LED ornamental entry way wall lantern with frosted polycarbonate lens, has black housing and die-cast aluminum base/frame for added strength. This lantern with a voltage rating of 120-Volts AC, produces a light output of 400 Lumens. Lantern with a power rating of 6-Watts, operates at a temperature rating from -40 to 104 deg F and provides 35000 Hours of life. It is suitable for entryways, walkways, door step lighting and pathways. The wall lantern is ETL listed.
  • Features frosted polycarbonate lens
  • Comes with black housing and die-cast aluminum base/frame for extra strength
  • Produces 400-Lumens of light
  • Suitable for entryways, walkways, door step lighting and pathways
  • Actual CRI: >80

Overview

Morris Outdoor LED ornamental entry way wall lantern with frosted polycarbonate lens, has black housing and die-cast aluminum base/frame for added strength. This lantern with a voltage rating of 120-Volts AC, produces a light output of 400 Lumens. Lantern with a power rating of 6-Watts, operates at a temperature rating from -40 to 104 deg F and provides 35000 Hours of life. It is suitable for entryways, walkways, door step lighting and pathways. The wall lantern is ETL listed.

Specifications

Style
Classic
Socket Type
No
Shape
No
Mounting
Wall
Lumens
400 Lumens
Item Name
LED Ornamental Entryway Wall Lantern
Frequency Rating
60 Hz
Finish
Black
Dimmable
No
Voltage Rating
120 Volt AC
Standard Pack/Case Quantity
6/Case
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Under review (by manufacturer)
UNSPSC
39112102
GTIN
00601986721301
Standards
ETL Listed, ES Certified
Shade Type
Clear Glass Lens
Degree of Protection
IP53
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
6 Watt
Dimensions
6-1/2 Inch Width x 10-3/4 Inch Height
CRI
80.0000
UPC
60198672130
Manufacturer Name
Morris Products
Construction
Die Cast Aluminum Base/Frame
Manufacturer Part Number
72130
Average Life
35000 Hour
Color Temperature
4000K
Brand Name
Morris
List UOM Qty
1
Order UOM
ea

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.