Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Morris 71425 70 LED Medium Wallpack 59-Watt 100 - 277-Volt AC Input 25.2 - 42-Volt DC Output Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Morris 71425 70 LED Medium Wallpack 59-Watt 100 - 277-Volt AC Input 25.2 - 42-Volt DC Output Bronze

SKU: 388804
Morris 70 LED Medium wallpack has input voltage rating of 100 - 277-Volt AC and output voltage rating of 25.2 - 42-Volt DC. It has input current rating of 0.52-Amps and output current rating of 1.2-Amps. This 59-Watt LED lamp has color rendering index of greater than 83, color temperature of 5098K and delivers brightness of 5400 Lumens. It features die-cast aluminum housing. It supports wall mounting.

Wallpack measures 360.5 mm x 187.7 mm x 235 mm. High-impact heat resistant borosilicate glass offers complete protection to LEDs. This IP54 rated dust and water-tight wallpack has four threaded apertures one at top, one at back and two at sides. Wallpack is suitable to use in general lighting applications such as parking lots and building security. Wallpack is cULus listed and meets DLC requirements.
  • Features TOWIN driver
  • Phillips Lumiled™ LUXEON 3030 LEDs
  • Photo control allows to install on fixture

Overview

Morris 70 LED Medium wallpack has input voltage rating of 100 - 277-Volt AC and output voltage rating of 25.2 - 42-Volt DC. It has input current rating of 0.52-Amps and output current rating of 1.2-Amps. This 59-Watt LED lamp has color rendering index of greater than 83, color temperature of 5098K and delivers brightness of 5400 Lumens. It features die-cast aluminum housing. It supports wall mounting.

Wallpack measures 360.5 mm x 187.7 mm x 235 mm. High-impact heat resistant borosilicate glass offers complete protection to LEDs. This IP54 rated dust and water-tight wallpack has four threaded apertures one at top, one at back and two at sides. Wallpack is suitable to use in general lighting applications such as parking lots and building security. Wallpack is cULus listed and meets DLC requirements.

Specifications

Socket Type
No
Shape
No
Power Factor
>=0.9
Number of Lamps
70.0000
Mounting
Wall
Lamp Wattage
59 Watt
Lumens
5400 Lumens
Temperature Rating
-40 to 131 deg F Operating, -40 to 80 deg C Storage
Item Name
Wallpack
Frequency Rating
50/60 Hz
Finish
Bronze
Environmental Conditions
10 - 90% Relative Humidity
Type
Medium
Standards
cULus Certified, DLC Listed
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
39111600
Voltage Rating
100 - 277 Volt AC Input, 25.2 - 42 Volt DC Output
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
TOWIN
Dimensions
360.5 mm Length x 187.7 mm Width x 235 mm Height
Dimmable
No
CRI
83.0000
Construction
Die Cast Aluminum Housing
Manufacturer Part Number
71425
Manufacturer Name
Morris Products
Color Temperature
5098K
Brand Name
Morris
Amperage Rating
0.52 Amp Input, 1.2 Amp Output
Average Life
50000 Hour

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.